ĮRANKIAIMechaniniai įrankiaiPneumatiniai įrankiaiPneumatinės jungtys ir žarnosGREIT.JUNGTIS PVC13MM 1/2 L44.5 CEJN
GREIT.JUNGTIS PVC13MM 1/2 L44.5 CEJN
GREIT.JUNGTIS PVC13MM 1/2 L44.5 CEJNGREIT.JUNGTIS PVC13MM 1/2 L44.5 CEJN
Kainos matomos tik registruotiems vartotojams.
Variantai
Quick-action connector plug with hose spindle
Cejn 408
A sturdy connector with low connection power.
- The connectors' flow values are very high and they are highly resistant to vibration.
- Quick-action connectors and connector nipples with male threads are equipped with thread sealant compound upon delivery.
- Can also be used for vacuum.
Flow port: 9.5 mm
Flow*: 3450 l/min
Max. operating pressure: 16 bar (232 PSI)
Min. explosion pressure: 140 bar (2030 PSI)
Temperature range: -20°C to +100°C
Body material: zinc-coated steel/brass
Coupling nipple material: hardened and zinc-coated steel
Coupling force: 160.0 N
Compatibility with TEMA 1800, Rectus 32
*Measured with 0.5 bar pressure loss.