GREITOJI JUNGTIS 1/2"IŠOR.L71MM CEJN

GREITOJI JUNGTIS 1/2"IŠOR.L71MM CEJN
GREITOJI JUNGTIS 1/2"IŠOR.L71MM CEJN
GREITOJI JUNGTIS 1/2"IŠOR.L71MM CEJN
    Kainos matomos tik registruotiems vartotojams.

    Variantai

    Quick-action connector with male thread

    Cejn 408


    A sturdy connector with low connection power.

    • The connectors' flow values are very high and they are highly resistant to vibration.
    • Quick-action connectors and connector nipples with male threads are equipped with thread sealant compound upon delivery.
    • Can also be used for vacuum.



    Flow port: 9.5 mm

    Flow*: 3450 l/min

    Max. operating pressure: 16 bar (232 PSI)

    Min. explosion pressure: 140 bar (2030 PSI)

    Temperature range: -20°C to +100°C

    Body material: zinc-coated steel/brass

    Coupling nipple material: hardened and zinc-coated steel

    Coupling force: 160.0 N

    Compatibility with TEMA 1800, Rectus 32

    *Measured with 0.5 bar pressure loss.