ĮRANKIAIMechaniniai įrankiaiPneumatiniai įrankiaiPneumatinės jungtys ir žarnosGREITOJI JUNGTIS 10MM CEJN 408
GREITOJI JUNGTIS 10MM CEJN 408
GREITOJI JUNGTIS 10MM CEJN 408GREITOJI JUNGTIS 10MM CEJN 408
Kainos matomos tik registruotiems vartotojams.
Variantai
Quick-action connector plug with hose spindle
Cejn 408
A sturdy connector with low connection power.
- The connectors' flow values are very high and they are highly resistant to vibration.
- Quick-action connectors and connector nipples with male threads are equipped with thread sealant compound upon delivery.
- Can also be used for vacuum.
Flow port: 9.5 mm
Flow*: 3450 l/min
Max. operating pressure: 16 bar (232 PSI)
Min. explosion pressure: 140 bar (2030 PSI)
Temperature range: -20°C to +100°C
Body material: zinc-coated steel/brass
Coupling nipple material: hardened and zinc-coated steel
Coupling force: 160.0 N
Compatibility with TEMA 1800, Rectus 32
*Measured with 0.5 bar pressure loss.