PAKOPINIS GRĄŽTAS SKARDAI 6-39MM PRF
PAKOPINIS GRĄŽTAS SKARDAI 6-39MM PRFVariantai
Stepped drill bit with unique SMART STEP technology and dynamically curved rake between the individual step transitions for extremely fast and comfortable use in all common materials with a material thickness of up to 3.5 mm.
Dynamically curved rake between each step transition
Significantly longer service life compared to conventional stepped drill bits
Significantly faster drilling compared to conventional stepped drill bits
Little effort required
Smooth, perfectly controlled drilling process
Greatly reduced formation of burrs
SMART STEP technology
Up to 3x faster tapping compared to conventional stepped drill bits
Precision tapping without centring or centre-punching
No warping of sheet metal
Simple boring or enlarging of an existing drill hole
No rattling or catching in the material
Precise, circular drilling without tearing or splintering
Deep-ground spiral flute
Excellent chip removal
3-flat shank
No spinning in the drill chuck: faster, more comfortable working
Optimal power transmission
Protects the drill chuck from damage
Little effort required to loosen and tighten the drill chuck
Product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable and Cradle to Cradle Certified® Bronze
Available exclusively from Würth