SIURBLYS SEG10 COMPACT

SIURBLYS SEG10 COMPACT
SIURBLYS SEG10 COMPACT
SIURBLYS SEG10 COMPACT
  • Oro srovė: 60
  • Rezervuaro talpa: 8
  • Didžiausia galia: 1380
  • Plotis: 330
Kainos matomos tik registruotiems vartotojams.

Variantai

Powerful spray extraction device for cleaning upholstery and for removing stains on carpet surfaces

  • Excellent water extraction results: extremely low residual moisture after cleaning, meaning cleaned upholstery and carpets can be used again

  • Ideal for cleaning upholstery and vehicle interiors

  • Constant control of the cleaning process and the water extraction performance thanks to the large transparent lid

  • A practical carry handle and holders for the cord and nozzle ensure easy transport

  • Compact, space-saving design

Notice

To ensure proper extraction, the nozzle must be moved horizontally along the floor or upholstery.

3-year Würth power tool guarantee on wear and tear damages.


The guarantee is subject to the current terms and conditions, which must be followed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.